Motion
P2XR05028R
Rigid Plate Wheeled Caster - P2 Series, Rubber Wheel Material, 5.0000 in Wheel Diameter, 1.2500 in Face Width, 250 lbs Load Capacity
MI ITEM #03697509
MFR #P2XR05028R
Price$86.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - P2 Series, Rubber Wheel Material, 5.0000 in Wheel Diameter, 1.2500 in Face Width, 250 lbs Load Capacity
MI ITEM #03697509
MFR #P2XR05028R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.96/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Bolt Size
    5/16 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    1.2500 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Mount Height
    6.1875 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Overall Height
    6.1880 in, 157.16 mm
  • Swivel Lead Length  
    1-1/2 in
  • Tread Width
    1.2500 in
  • Weight
    250 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Application
    Hotel Equipment,Institutional Equipment,Food Service,Racks And Cases,Stock Carts,Laundry Trucks
  • Bearing ID
    0.3750 in, 9.52 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Precision Light Duty Casters
  • Caster Series
    P2 Series
  • Caster Type
    Rigid
  • Construction
    Sealed Precision
  • Core Color
    Gray
  • Core Material
    Thermoplastic Elastomer
  • Finish Coating
    Zinc Plated
  • For Use With
    Institutional Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    250 lbs
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    P2 series
  • Style
    Rigid Plate
  • Tread Color
    Gray
  • Tread Material
    Soft Rubber
  • Type
    Rigid
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    250 lbs
  • Wheel Bearing Type
    Ball
  • Wheel Contour
    Round Tread
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber

Overview

Mfr description
P2XR05028R 5 X 1-1/4 SFT RBR ON POL PRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought