Motion
02CA03001SF
Plate Caster - 02 Series, Cast Iron Wheel Material, 3.0000 in Wheel Diameter, 1.2500 in Face Width, 200 lbs Load Capacity
MI ITEM #03698660
MFR #02CA03001SF
Price$84.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 02 Series, Cast Iron Wheel Material, 3.0000 in Wheel Diameter, 1.2500 in Face Width, 200 lbs Load Capacity
MI ITEM #03698660
MFR #02CA03001SF

Mfr description
02CA03001SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.03/each

Specifications

Dimensions

  • Axle Diameter
    0.3750 in
  • Caster Size
    3.0000 in, 76.20 mm
  • Face Width
    1.2500 in
  • Overall Height
    4.2500 in,107.95 mm
  • Swivel Lead Length  
    0.9375 in
  • Tread Width
    1.2500 in
  • Weight
    200 lbs
  • Wheel Diameter
    3.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    NSF Listed, Heat-Treated Raceways, RoHS Compliant, Double Ball Bearing
  • Application
    Hotel equipment,Institutional equipment,Food service racks and cases,Stock carts,Laundry trucks
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    200 lbs, 90.718 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    02 Series
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Hardness
    Brinell 145
  • Heat Tolerance
    Up to 180 °F
  • Load Capacity
    200 lbs
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • RoHs Compliance
    Yes
  • Series
    02 Series
  • Style
    Swivel Plate
  • Tread Color
    Gray
  • Tread Material
    Cast Iron
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Weight Capacity
    200 lbs
  • Wheel Hardness
    Brinell 145
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)