Motion
02RN04041S007

ALBION INDUSTRIES
02RN04041S007

Swivel Plate Wheeled Caster - 02 Series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 1.2500 in Face Width, 350 lbs Load Capacity
Mi Item #03698794
MFR #02RN04041S007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02RN04041S007

Swivel Plate Wheeled Caster - 02 Series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 1.2500 in Face Width, 350 lbs Load Capacity
Mi Item #03698794
MFR #02RN04041S007

Mfr description
02RN04041S007 02RN04041S007
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Attaching Bolt Size
    5/16 in,7.94 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    5/16 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    1.2500 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Mount Height
    5.1250 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Overall Height
    10.5000 in, 266.69 mm
  • Swivel Lead Length  
    1-1/4 in
  • Tread Width
    1.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.0000 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Application
    Gate Opening And Closing
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Mounting Type
    Gate Mount
  • Caster Rig Type
    Institutional
  • Caster Series
    02 Series
  • Caster Type
    Swivel
  • Construction
    Spring Loaded
  • Core Material
    Rubber
  • Finish Coating
    Zinc Plated
  • For Use With
    Gates
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Includes
    Gate Mount
  • Load Capacity
    350 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02RN04041S007
  • Manufacturer Product Page
  • Mount
    Gate Mount
  • Mounting
    Gate Mount
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    2 series
  • Style
    Gate Mount
  • Tread Color
    Black
  • Tread Material
    Hard Rubber
  • Type
    Swivel
  • Type Of Bearing
    Plain Bore
  • Weight Capacity
    2000 lbs
  • Wheel Bearing Type
    Plain Bore
  • Wheel Hardness
    75 Shore D
  • Wheel Material Type
    Rubber
  • Wheel Type
    Hard Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)