Motion
02TM03001S-S31

ALBION INDUSTRIES
02TM03001S-S31

Swivel Plate Wheeled Caster - 02 Series, Phenolic Wheel Material, 3 in Wheel Diameter, 1-1/4 in Face Width, 350 lbs Load Capacity
Mi Item #03698881
MFR #02TM03001S-S31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02TM03001S-S31

Swivel Plate Wheeled Caster - 02 Series, Phenolic Wheel Material, 3 in Wheel Diameter, 1-1/4 in Face Width, 350 lbs Load Capacity
Mi Item #03698881
MFR #02TM03001S-S31

Mfr description
02TM03001S-S31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Attaching Bolt Size
    0.5000 in,12.70 mm
  • Axle Diameter
    0.3750 in
  • Bolt Size
    5/16 in
  • Caster Size
    3.0000 in, 76.20 mm
  • Face Width
    1.2500 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Mount Height
    4.2500 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Overall Height
    4.0940 in,103.98 mm
  • Swivel Lead Length  
    1-5/16 in
  • Tread Width
    1.2500 in
  • Weight
    350 lbs
  • Wheel Diameter
    3.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Application
    Hotel equipment,Institutional equipment,Food service racks and cases,Stock carts,Laundry trucks
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Mounting Type
    Threaded Stem
  • Caster Rig Type
    Institutional
  • Caster Series
    02 Series
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    350 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount
    Threaded Stem
  • Mount Type
    Threaded Stem
  • Mounting
    Threaded Stem
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • RoHs Compliance
    Yes
  • Series
    02 Series
  • Stem Type
    Threaded Stem
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Roller
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)