Motion
02XA04031S-S42

ALBION INDUSTRIES
02XA04031S-S42

02XA04031S-S42 Institutional Swivel Caster w/ 4 in Polyurethane on Polypropylene Core Wheel, 1-1/4 in Face, 350 lb Capacity
Mi Item #03698984
MFR #02XA04031S-S42
Price$51.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02XA04031S-S42

02XA04031S-S42 Institutional Swivel Caster w/ 4 in Polyurethane on Polypropylene Core Wheel, 1-1/4 in Face, 350 lb Capacity
Mi Item #03698984
MFR #02XA04031S-S42

Mfr description
02XA04031S-S42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.03/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.3750 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    1.2500 in
  • Mount Height
    5.1250 in
  • Overall Height
    4.9690 in,126.20 mm
  • Stem Length
    1.000 in
  • Stem Width (Diameter)
    .500 in 13 nc
  • Swivel Lead Length
    1-1/4 in
  • Tread Width
    1.2500 in
  • Weight
    350 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Application
    Hotel Equipment,Institutional Equipment,Food Service Racks And Cases,Stock Carts,Laundry Trucks
  • Bearing ID
    3/8 in, 9.52 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    125 lbs to 350 lbs, 56.699 kg to 158.757 kg
  • Caster Mounting Type
    Threaded Stem
  • Caster Rig Type
    Swivel
  • Caster Series
    2
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Gray
  • Core Material
    Poly Propylene
  • Fastener Code
    S42
  • Finish Coating
    Zinc Plated
  • For Use With
    Institutional Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    350 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02XA04031S-S42
  • Manufacturer Product Page
  • Mount
    Threaded Stem
  • Mounting
    Threaded Stem
  • Number Of Casters
    1
  • Product Type
    Stem Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    2
  • Stem Type
    Round
  • Style
    Threaded Stem
  • Tread Color
    Gray
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Annular Ball Bearing
  • Weight Capacity
    350 lbs
  • Wheel Bearing Type
    Annular Ball
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)