Motion
02XS03051SF
Plate Caster - 2 series, Rubber Wheel Material, 3.0000 in Wheel Diameter, 0.0492 in Face Width, 350 lbs Load Capacity
Mi Item #03699186
MFR #02XS03051SF
Price$47.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 2 series, Rubber Wheel Material, 3.0000 in Wheel Diameter, 0.0492 in Face Width, 350 lbs Load Capacity
Mi Item #03699186
MFR #02XS03051SF

Mfr description
02XS03051SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.50/each

Specifications

Dimensions

  • Axle Diameter
    0.0148 in
  • Caster Size
    3.0000 in, 76.20 mm
  • Face Width
    0.0492 in
  • Overall Height
    4.2500 in, 107.95 mm
  • Swivel Lead Length  
    0.9375 in
  • Tread Width
    1.2500 in
  • Weight
    350 lbs
  • Wheel Diameter
    3.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Heat-Treated Raceways, Rohs Compliant, Face Contact Brake
  • Application
    Hotel Equipment,Institutional Equipment,Food Service Racks And Cases,Stock Carts,Laundry Trucks
  • Bearing ID
    0.5000 in, 12.69 mm
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    350 lbs, 158.757 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    2 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Gray
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • For Use With
    Institutional Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    350 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    2 series
  • Style
    Swivel Plate
  • Tread Color
    Gray
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Delrin Bearing
  • Weight Capacity
    350 lbs
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)