Motion
04XA03051S
Swivel Plate Wheeled Caster - 04 Series, Polyurethane on Polypropylene Core Wheel Material, 3 in Wheel Diameter, 1-1/4 in Face Width, 300 lbs Load Capacity
MI ITEM #03699371
MFR #04XA03051S
List Price$152.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 04 Series, Polyurethane on Polypropylene Core Wheel Material, 3 in Wheel Diameter, 1-1/4 in Face Width, 300 lbs Load Capacity
MI ITEM #03699371
MFR #04XA03051S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.31/each for your price

Overview

Mfr description
04XA03051S 3X1-1/4 POL URA ON POL PRO

Specifications

  • Caster Type
    Swivel
  • Additional Details
    Caustic and Rust Resistant
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    04 Series
  • Caster Rig Type
    Light Duty Stainless Steel
  • Wheel Diameter
    3 in
  • Face Width
    1-1/4 in
  • Wheel Bearing Type
    Two-Piece Delrin
  • Load Capacity
    300 lbs
  • Mount Height
    4.2500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    5/16 in
  • Swivel Lead Length
  • Core Material
    Polypropylene
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Polypropylene Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought