Motion
110CA04201S
Metal Wheel Material, 4.0000 in Wheel Diameter, 1000 lbs Load Capacity
MI ITEM #03700137
MFR #110CA04201S
List Price$98.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 4.0000 in Wheel Diameter, 1000 lbs Load Capacity
MI ITEM #03700137
MFR #110CA04201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.45/each for your price

Overview

Mfr description
110CA04201S 4X1-7/8 CAS IRN SWL CASTER

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    4.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1000 lbs
  • Mount Height
    5.6250 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    Brinell 145
  • Application
    Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
  • Type Of Bearing
    Roller
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Series
    110
  • Swivel Radius
    3.1875 in
  • Wheel Color
    Gray Enamel
  • Wheel Type
    CA - Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought