Motion
110CA06201S
Metal Wheel Material, 6.0000 in Wheel Diameter, 1400 lbs Load Capacity
MI ITEM #03700142
MFR #110CA06201S
Your Price$130.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 6.0000 in Wheel Diameter, 1400 lbs Load Capacity
MI ITEM #03700142
MFR #110CA06201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.77/each(List $163.47)

Overview

Mfr description
110CA06201S 6X1-7/8 CAS IRN SWL CASTER

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    6.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1400 lbs
  • Mount Height
    7.5000 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    Brinell 145
  • Type Of Bearing
    Roller
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Series
    110
  • Swivel Radius
    4.5625 in
  • Wheel Color
    Gray Enamel
  • Wheel Type
    CA - Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text