Motion
110FR05201S
5 X 2 DUCTILE SWIVEL CASTER NO BRAKE-LOADS UP TO 1500LBS
MI ITEM #03700161
MFR #110FR05201S
List Price$200.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 2 DUCTILE SWIVEL CASTER NO BRAKE-LOADS UP TO 1500LBS
MI ITEM #03700161
MFR #110FR05201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.92/each for your price

Overview

Mfr description
110FR05201S 5X2 DUC SWL CASTER TOP PLT

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    110 Series
  • Caster Rig Type
    Contender™ Kingpinless
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Wheel Contour
    Full Radius
  • Wheel Bearing Type
    ROLLER
  • Load Capacity
    1500 lbs
  • Mount Height
    6-1/2 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    3/8 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Ductile Iron
  • Core Color
    GREY
  • Tread Color
    BLACK
  • Heat Tolerance
    800 + °F
  • Frame Material
    STEEL
  • Frame Finish
    ZINC
  • Tread Width
    2 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    110FR05201S
  • Wheel Material Type
    Ductile Iron
  • Caster Mounting Type
    TOP PLATE
  • Series
    110 SERIES
  • Swivel Radius
    1-3/8 in
  • Tread Material
    DUCTILE
  • Type
    SWIVEL
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text