Motion
110NX04228S
Trionix™ Rigid Plate Wheeled Caster - 110 Series, Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #03700217
MFR #110NX04228S
Price$216.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trionix™ Rigid Plate Wheeled Caster - 110 Series, Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #03700217
MFR #110NX04228S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.82/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Bolt Size
    3/8 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    5-5/8 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Overall Height
    5.6250 in, 142.87 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1-3/16 in
  • Swivel Radius
    1-3/16 in
  • Tire Size
    50.79 mm x 101.59 mm
  • Tread Width
    2 in
  • Weight
    2000 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Zinc Plated
  • Application
    Dollies,Platform Trucks,Utility Carts,Scrap Metal Carriers
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Contender™ Kingpinless
  • Caster Series
    110 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    BLACK
  • Core Material
    Nylon
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies, Platform Trucks, Utility Carts
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Hardness
    78 to 82 Shore D
  • Heat Tolerance
    -30 to 220 °F
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog Number
    110NX04228S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 SERIES
  • Style
    Kingpinless Plate
  • Top Plate
    114.30 x 101.60 mm, 4-1/2 x 4.0000 in
  • Tread Color
    BLACK
  • Tread Material
    NYLON - TRONIX
  • Type
    SWIVEL
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    2000 lbs
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Black
  • Wheel Hardness
    78 to 82 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon

Overview

Mfr description
110NX04228S 4X2 NYL SWL CASTER TOP PLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought