Motion
110NX05228S
5 X 2 NON-MARKING NYLON TRONIX SWIVEL CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #03700220
MFR #110NX05228S
List Price$277.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 2 NON-MARKING NYLON TRONIX SWIVEL CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #03700220
MFR #110NX05228S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.95/each for your price

Overview

Mfr description
110NX05228S 5X2 NYL SWL CASTER TOP PLT

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    110 Series
  • Caster Rig Type
    Contender™ Kingpinless
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Wheel Bearing Type
    PRECISION BALL
  • Load Capacity
    2000 lbs
  • Mount Height
    6-1/2 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    3/8 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Nylon
  • Core Color
    BLACK
  • Tread Color
    BLACK
  • Heat Tolerance
    -30 to 220 °F
  • Frame Material
    STEEL
  • Frame Finish
    ZINC
  • Tread Width
    2 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    110NX05228S
  • Wheel Material Type
    High-Impact Polymer
  • Caster Mounting Type
    TOP PLATE
  • Series
    110 SERIES
  • Swivel Radius
    1-3/8 in
  • Tread Material
    NYLON - TRONIX
  • Type
    SWIVEL
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought