Motion
110PD04201R
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 700 lbs Load Capacity
Mi Item #03700234
MFR #110PD04201R
Price$87.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 700 lbs Load Capacity
Mi Item #03700234
MFR #110PD04201R

Mfr description
110PD04201R 4X2 POLY URA RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.70/each

Specifications

Dimensions

  • Mount Height
    5.6250 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Application
    Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
  • Caster Type
    Rigid
  • Hardness
    60 Shore D
  • Load Capacity
    700 lbs
  • Product Type
    Plate Casters
  • Series
    110
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    PD - Polyurethane (Aluminum Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)