Motion
110PD08201SPATK

ALBION INDUSTRIES
110PD08201SPATK

8 in 110 swl PD roller PAT
MI ITEM #03700245
MFR #110PD08201SPATK
List Price$278.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110PD08201SPATK

8 in 110 swl PD roller PAT
MI ITEM #03700245
MFR #110PD08201SPATK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.36/each for your price

Overview

Mfr description
110PD08201SPATK

Specifications

  • Wheel Bearing Type
    Roller
  • Mount Height
    10.1250 in
  • Swivel Lead Length
  • Brake Type
    P Poly Cam
  • Tread Width
    2.0000 in
  • Hardness
    60 Shore D
  • Application
    Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Series
    110
  • Swivel Radius
    6.7500 in
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Type
    PD - Polyurethane (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text