Motion
110TM06201SPATD

ALBION INDUSTRIES
110TM06201SPATD

110 SER PATD SWL 6X2 TM WHL
MI ITEM #03700321
MFR #110TM06201SPATD
Your Price$132.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110TM06201SPATD

110 SER PATD SWL 6X2 TM WHL
MI ITEM #03700321
MFR #110TM06201SPATD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132.05/each(List $165.06)

Overview

Mfr description
110TM06201SPATD

Specifications

  • Wheel Bearing Type
    Roller
  • Mount Height
    10.1250 in
  • Swivel Lead Length
  • Brake Type
    P Poly Cam
  • Tread Width
    2.0000 in
  • Hardness
    60 Shore D
  • Application
    Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Series
    110
  • Swivel Radius
    6.7500 in
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Type
    PD - Polyurethane (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought