Motion
110TM08201S01

ALBION INDUSTRIES
110TM08201S01

Rigid Plate Wheeled Caster - 110 Series, Phenolic Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1400 lbs Load Capacity
MI ITEM #03700329
MFR #110TM08201S01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110TM08201S01

Rigid Plate Wheeled Caster - 110 Series, Phenolic Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1400 lbs Load Capacity
MI ITEM #03700329
MFR #110TM08201S01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
110TM08201S01

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    110 Series
  • Caster Rig Type
    Contender™ Kingpinless
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1400 lbs
  • Mount Height
    10.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    3/8 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Phenolic Resin
  • Manufacturer Product Page
  • Wheel Material Type
    Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text