Overview
Mfr description
110XS06201RPATK
Specifications
- Wheel Bearing TypeRoller
- Mount Height7.5000 in
- Brake TypeP Poly Cam
- Tread Width2.0000 in
- Hardness65-75 Shore A
- Type Of BearingRoller
- Wheel MaterialRubber
- Series110
- Wheel ColorGray Tread on Gray Core
- Wheel TypeXS - Performa
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data