Motion
120XS04201R
Rubber Wheel Material, 4.0000 in Wheel Diameter, 400 lbs Load Capacity
Mi Item #03700842
MFR #120XS04201R
Price$194.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Wheel Material, 4.0000 in Wheel Diameter, 400 lbs Load Capacity
Mi Item #03700842
MFR #120XS04201R

Mfr description
120XS04201R 4X2 SFT RBR RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.57/each

Specifications

Dimensions

  • Mount Height
    5.6250 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Application
    Dollies, Food Processing, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
  • Caster Type
    Rigid
  • Hardness
    65-75 Shore A
  • Load Capacity
    400 lbs
  • Product Type
    Plate Casters
  • Series
    120
  • Type Of Bearing
    Stainless Steel Roller
  • Wheel Bearing Type
    Stainless Steel Roller
  • Wheel Color
    Gray Tread on Gray Core
  • Wheel Material
    Rubber
  • Wheel Material Type
    Rubber
  • Wheel Type
    XS - Performa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)