Motion
16MH08201S
Swivel Plate Wheeled Caster - 16 Series, Mold-on Rubber on Aluminum Core Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
MI ITEM #03701236
MFR #16MH08201S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 16 Series, Mold-on Rubber on Aluminum Core Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
MI ITEM #03701236
MFR #16MH08201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16MH08201S

Specifications

  • Additional Details
    Corrosion Resistant
  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    16 Series
  • Caster Rig Type
    Medium Heavy Duty
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1000 lbs
  • Mount Height
    9.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    3/8 in
  • King Pin Diameter
    5/8 in
  • Axle Diameter
    1/2 in
  • Swivel Lead Length
  • Leg Size
    1/4 in
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Cast Iron
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Mold-on Rubber on Aluminum Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text