Motion
16MR05201RSW22

ALBION INDUSTRIES
16MR05201RSW22

RGD CST C/W 5X2 MR WHL
MI ITEM #03701257
MFR #16MR05201RSW22
List Price$59.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16MR05201RSW22

RGD CST C/W 5X2 MR WHL
MI ITEM #03701257
MFR #16MR05201RSW22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.79/each for your price

Overview

Mfr description
16MR05201RSW22

Specifications

  • Wheel Bearing Type
    Roller
  • Mount Height
    6.5000 in
  • Tread Width
    2.0000 in
  • Hardness
    70-85 Shore A
  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Type Of Bearing
    Roller
  • Series
    16
  • Wheel Color
    Black Tread on Black Enamel Core
  • Wheel Type
    MR - Moldon Rubber (Cast Iron)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text