Motion
16MR06201RSW22

ALBION INDUSTRIES
16MR06201RSW22

16 rgd 6x2 MR roller SW22
MI ITEM #03701266
MFR #16MR06201RSW22
Your Price$50.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16MR06201RSW22

16 rgd 6x2 MR roller SW22
MI ITEM #03701266
MFR #16MR06201RSW22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.42/each(List $63.03)

Overview

Mfr description
16MR06201RSW22

Specifications

  • Wheel Bearing Type
    Roller
  • Mount Height
    7.2500 in
  • Tread Width
    2.0000 in
  • Hardness
    70-85 Shore A
  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Type Of Bearing
    Roller
  • Series
    16
  • Wheel Color
    Black Tread on Black Enamel Core
  • Wheel Type
    MR - Moldon Rubber (Cast Iron)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text