Motion
16NG06229S
Nylon Wheel Material, 6.0000 in Wheel Diameter, 1200 lbs Load Capacity
MI ITEM #03701326
MFR #16NG06229S
List Price$116.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 6.0000 in Wheel Diameter, 1200 lbs Load Capacity
MI ITEM #03701326
MFR #16NG06229S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.66/each for your price

Overview

Mfr description
16NG06229S

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    6.0000 in
  • Wheel Bearing Type
    Pedestal Precision
  • Load Capacity
    1200 lbs
  • Mount Height
    7.2500 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    85 Shore D ±5
  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Type Of Bearing
    Pedestal Precision
  • Wheel Material Type
    Nylon
  • Series
    16
  • Swivel Radius
    4.7500 in
  • Wheel Color
    Black Nylon
  • Wheel Type
    NG - Maxim Nylon
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text