Motion
16PB05201RSW22

ALBION INDUSTRIES
16PB05201RSW22

Plate Caster - 16 series, Polypropylene Wheel Material, 5.0000 in Wheel Diameter, 2 mm Face Width, 600 lbs Load Capacity
MI ITEM #03701375
MFR #16PB05201RSW22
Price$58.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16PB05201RSW22

Plate Caster - 16 series, Polypropylene Wheel Material, 5.0000 in Wheel Diameter, 2 mm Face Width, 600 lbs Load Capacity
MI ITEM #03701375
MFR #16PB05201RSW22

Mfr description
16PB05201RSW22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.73/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    3/8 in, 9.52 mm
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    2 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Max Bolt Hole Spacing
    3.6250 in, 92.07 mm
  • Min Bolt Hole Spacing
    2.6250 in, 66.68 mm
  • Mount Height
    6.5000 in, 165.09 mm
  • Mounting Plate Size  
    4.0000 in x 4-1/2 in
  • Overall Height
    6.5000 in,165.09 mm
  • Plate Size
    4 in x 4-1/2 in
  • Tread Width
    2.0000 in
  • Weight
    5 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Rohs Compliant, Welded Legs, Heat-Treated Raceways
  • Application
    Shop Carts,Distribution Carts,Dollies,Waste Disposal Trucks,Warehouse Trucks,Floor Trucks
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    16 series
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Color
    Black
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • For Use With
    Shop/Distribution Carts Dollies Waste Disposal Trucks Warehouse Trucks Floor Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -20 to 480 °F
  • Includes
    Axle and Nut
  • Load Capacity
    600 lbs
  • Manufacturer Catalog Number
    16PB05201R
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 series
  • Style
    Rigid Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Black
  • Tread Material
    Polypropylene
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    5 lbs
  • Wheel Hardness
    65 Shore D
  • Wheel Material Type
    Polypropylene
  • Wheel Type
    Polyolefin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)