Motion
16PB05201ST
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 650 lbs Load Capacity
MI ITEM #03701380
MFR #16PB05201ST
Your Price$97.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 650 lbs Load Capacity
MI ITEM #03701380
MFR #16PB05201ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.32/each(List $121.66)

Overview

Mfr description
16PB05201ST 5X2 POL PRO SWL CASTER TOP

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    5.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    650 lbs
  • Mount Height
    6.5000 in
  • Swivel Lead Length
  • Brake Type
    Total Lock Brake (T)
  • Tread Width
    2.0000 in
  • Hardness
    65 Shore D
  • Application
    Distribution Carts, Automotive, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Polyurethane
  • Series
    16
  • Swivel Radius
    7.0000 in
  • Wheel Color
    Black Polypropylene
  • Wheel Type
    PB - Polypropylene (Black)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought