Overview
Mfr description
16PD05101RP
Specifications
- Wheel Bearing TypeRoller
- Mount Height6.5000 in
- Tread Width1.5000 in
- Hardness60 Shore D
- ApplicationAutomotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
- Type Of BearingRoller
- Series16
- Wheel ColorGreen Tread on Aluminum Core
- Wheel TypePD - Polyurethane (Aluminum Core)
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data