Motion
16PI05201ST
5 X 2 NON-MARKING POLYURETHANE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 1000LBS
MI ITEM #03701472
MFR #16PI05201ST
List Price$146.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 2 NON-MARKING POLYURETHANE SWIVEL CASTER TOTAL LOCK BRAKE-LOADS UP TO 1000LBS
MI ITEM #03701472
MFR #16PI05201ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.20/each for your price

Overview

Mfr description
16PI05201ST 5X2 POL URA SWL CASTER TOP

Specifications

  • Additional Details
    Corrosion Resistant
  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    16 Series
  • Caster Rig Type
    Medium Heavy Duty
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Wheel Bearing Type
    ROLLER
  • Load Capacity
    1000 lbs
  • Mount Height
    6-1/2 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    3/8 in
  • King Pin Diameter
    5/8 in
  • Axle Diameter
    1/2 in
  • Swivel Lead Length
  • Leg Size
    1/4 in
  • Rig Finish/Coating
    Zinc Plated
  • Brake Type
    Total Lock
  • Core Material
    Cast Iron
  • Core Color
    GREY
  • Tread Color
    GREEN
  • Heat Tolerance
    -40 to 180 °F
  • Frame Material
    STEEL
  • Frame Finish
    ZINC
  • Tread Width
    2 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16PI05201ST
  • Wheel Material Type
    Polyurethane on Iron Core
  • Caster Mounting Type
    TOP PLATE
  • Series
    16 SERIES
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought