Motion
16PM08228S
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 1250 lbs Load Capacity
Mi Item #03701498
MFR #16PM08228S
Price$184.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 1250 lbs Load Capacity
Mi Item #03701498
MFR #16PM08228S

Mfr description
16PM08228S 8X2 POL URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.17/each

Specifications

Dimensions

  • Mount Height
    9.5000 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    5.7500 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Caster Type
    Swivel
  • Hardness
    95 Shore A
  • Load Capacity
    1250 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    PM - Round Polyurethane (Aluminum Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)