Motion
16SF08227R
Medium Heavy Duty Pneumatic Rigid Caster - 210 lbs Capacity, 8 in Dia., 2 Tire Size
Mi Item #03701553
MFR #16SF08227R
Price$103.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Heavy Duty Pneumatic Rigid Caster - 210 lbs Capacity, 8 in Dia., 2 Tire Size
Mi Item #03701553
MFR #16SF08227R

Mfr description
16SF08227R 8X2 PNU RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.73/each

Specifications

Dimensions

  • Bolt Size
    3/8 in
  • Face Width
    2.0000 in
  • King Pin Diameter
    5/8 in
  • Leg Size
    1/4 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    9-1/2 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Swivel Lead Length  
    1-3/4 in
  • Swivel Radius
    2.0000 in
  • Tire Size
    2
  • Tread Width
    2 in
  • Wheel Diameter
    8 in

Details

  • Additional Details
    Corrosion Resistant
  • Air Pressure
    50 psi
  • Bearing ID
    1/2 in
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Medium Heavy Duty
  • Caster Type
    Rigid
  • Core Color
    SILVER
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Load Capacity
    210 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    16SF08227R
  • Manufacturer Product Page
  • Ply Rating
    4
  • Product Type
    Pneumatic Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 SERIES
  • Tread Color
    BLACK
  • Tread Material
    RUBBER PNEUMATIC
  • Type
    RIGID
  • Type Of Bearing
    Ball
  • Wheel Bearing Type
    INDUSTRIAL BALL
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)