Motion
16TM04201SFBA

ALBION INDUSTRIES
16TM04201SFBA

4.0000 in Wheel Diameter, 800 lbs Load Capacity
MI ITEM #03701610
MFR #16TM04201SFBA
Your Price$55.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16TM04201SFBA

4.0000 in Wheel Diameter, 800 lbs Load Capacity
MI ITEM #03701610
MFR #16TM04201SFBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.07/each(List $68.83)

Overview

Mfr description
16TM04201SFBA 4X2 PHN SWL CASTER TOP

Specifications

  • Wheel Diameter
    4.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    800 lbs
  • Mount Height
    5.6250 in
  • Swivel Lead Length
  • Brake Type
    FBA Face Brake (FBA)
  • Tread Width
    2.0000 in
  • Type Of Bearing
    Roller
  • Series
    16
  • Swivel Radius
    4.0800 in
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought