Motion
16TM05201ST
5.0000 in Wheel Diameter, 1000 lbs Load Capacity
Mi Item #03701633
MFR #16TM05201ST
Price$114.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Wheel Diameter, 1000 lbs Load Capacity
Mi Item #03701633
MFR #16TM05201ST

Mfr description
16TM05201ST 5X2 PHN SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.61/each

Specifications

Dimensions

  • Mount Height
    6.5000 in
  • Swivel Lead Length  
    1.6250 in
  • Swivel Radius
    7.0000 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    5.0000 in

Details

  • Brake Type
    Total Lock Brake (T)
  • Load Capacity
    1000 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)