Motion
16TM06201SF
16 SER SWL 6X2 TM WHL & FCB
MI ITEM #03701643
MFR #16TM06201SF
Price$357.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 SER SWL 6X2 TM WHL & FCB
MI ITEM #03701643
MFR #16TM06201SF

Mfr description
16TM06201SF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.34/each

Specifications

Dimensions

  • Mount Height
    7.2500 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    4.7500 in
  • Tread Width
    2.0000 in

Details

  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)