Specifications
Dimensions
- Axle Diameter1/2 in
- Bolt Size3/8 in
- Face Width2 in
- King Pin Diameter5/8 in
- Leg Size1/4 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height7.2500 in
- Mounting Plate Size4 x 4-1/2 in
- Swivel Lead Length1-3/4 in
- Wheel Diameter6 in
Details
- Additional DetailsCorrosion Resistant
- Bolt Hole ShapeSlotted
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeMedium Heavy Duty
- Caster Series16 Series
- Caster TypeRigid
- Core MaterialPhenolic Resin
- Load Capacity1200 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Rig Finish/CoatingZinc Plated
- Wheel Bearing TypePedestal Precision Ball
- Wheel Material TypePhenolic