Motion
18PM06228S
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 1250 lbs Load Capacity
MI ITEM #03702038
MFR #18PM06228S
Your Price$152.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 1250 lbs Load Capacity
MI ITEM #03702038
MFR #18PM06228S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.99/each(List $191.24)

Overview

Mfr description
18PM06228S 6X2 POL URA SWL CASTER TOP

Specifications

  • Wheel Diameter
    6.0000 in
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    1250 lbs
  • Mount Height
    7.5000 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    95 Shore A
  • Type Of Bearing
    Precision Ball
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    18
  • Swivel Radius
    4.7500 in
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Type
    PM - Round Polyurethane (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought