Motion
18XR08228R
Plate Caster - 18 Series, Rubber Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #03702144
MFR #18XR08228R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 18 Series, Rubber Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #03702144
MFR #18XR08228R

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    9.5000 in, 241.30 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    9.5000 in,241.30 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Tire Size
    2.0000 in x 8.0000 in, 50.79 mm x 203.19 mm
  • Tread Width
    2.0000 in
  • Weight
    600 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Maintenance-Free
  • Application
    Picking Carts,Light Towing Carts,Just-in-Time Carts,JIT Carts
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    600 lbs, 272.155 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Rigid
  • Caster Series
    18 Series
  • Caster Type
    Rigid
  • Construction
    Maintenance-Free
  • Core Color
    Gray
  • Core Material
    Rubber
  • Finish Coating
    Zinc Plated
  • For Use With
    Picking Carts, Light Towing Carts, Just-in-Time Carts, JIT Carts
  • Frame Finish
    Zinc Plated
  • Hardness
    65 to 75 Shore A
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    600 lbs
  • Manufacturer Catalog Number
    18XR08228R
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    18 Series
  • Style
    Rigid Plate
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Gray
  • Tread Material
    Rubber
  • Type
    Rigid
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    600 lbs
  • Wheel Color
    Gray
  • Wheel Hardness
    65 to 75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Performa

Overview

Mfr description
18XR08228R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought