Motion
18XS04229R
4 X 2 NON-MARKING RUBBER SOFT FLAT RIGID CASTER NO BRAKE-LOADS UP TO 350LBS
MI ITEM #03702155
MFR #18XS04229R
List Price$78.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 2 NON-MARKING RUBBER SOFT FLAT RIGID CASTER NO BRAKE-LOADS UP TO 350LBS
MI ITEM #03702155
MFR #18XS04229R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.23/each for your price

Overview

Mfr description
18XS04229R 4X2 SFT RBR RID CASTER TOP

Specifications

  • Series
    18 SERIES
  • Wheel Bearing Type
    PEDISTAL PRECISION
  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Heat Tolerance
    -45 to 180 °F
  • Tread Color
    GREY
  • Tread Material
    RUBBER SOFT (Flat)
  • Tread Width
    2 in
  • Type
    RIGID
  • Manufacturer Catalog Number
    18XS04229R
  • Product Type
    Caster & Wheel Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text