Motion
18XS06229R
6 X 2 NON-MARKING RUBBER SOFT FLAT RIGID CASTER NO BRAKE-LOADS UP TO 600LBS
Mi Item #03702168
MFR #18XS06229R
Price$99.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 2 NON-MARKING RUBBER SOFT FLAT RIGID CASTER NO BRAKE-LOADS UP TO 600LBS
Mi Item #03702168
MFR #18XS06229R

Mfr description
18XS06229R 6X2 SFT RBR RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.69/each

Specifications

Dimensions

  • Tread Width
    2 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Heat Tolerance
    -45 to 180 °F
  • Manufacturer Catalog Number
    18XS06229R
  • Product Type
    Caster & Wheel Parts
  • Series
    18 SERIES
  • Tread Color
    GREY
  • Tread Material
    RUBBER SOFT (Flat)
  • Type
    RIGID
  • Wheel Bearing Type
    PEDISTAL PRECISION
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)