Motion
20PB03201S
Swivel Plate Wheeled Caster - 20 Series, Polypropylene Wheel Material, 3 in Wheel Diameter, 1-13/16 in Face Width, 500 lbs Load Capacity
MI ITEM #03702190
MFR #20PB03201S
Price$59.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 20 Series, Polypropylene Wheel Material, 3 in Wheel Diameter, 1-13/16 in Face Width, 500 lbs Load Capacity
MI ITEM #03702190
MFR #20PB03201S

Mfr description
20PB03201S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.82/each

Specifications

Dimensions

  • Bolt Size
    0.35 in
  • Face Width
    1-13/16 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Min Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Mount Height
    3.9688 in
  • Mounting Plate Size  
    3-1/8 x 4-1/8 in
  • Swivel Lead Length  
    13/16 in
  • Wheel Diameter
    3 in

Details

  • Additional Details
    Corrosion Resistant
  • Bolt Hole Shape
    Round
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Business Machine Low Profile
  • Caster Series
    20 Series
  • Caster Type
    Swivel
  • Core Material
    Polypropylene
  • Load Capacity
    500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Roller
  • Wheel Material Type
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)