Motion
21NG03201S
Maxim® Swivel Plate Wheeled Caster - 21 Series, Nylon Wheel Material, 3.0000 in Wheel Diameter, 1.8125 in Face Width, 1200 lbs Load Capacity
Mi Item #03702206
MFR #21NG03201S
Price$112.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maxim® Swivel Plate Wheeled Caster - 21 Series, Nylon Wheel Material, 3.0000 in Wheel Diameter, 1.8125 in Face Width, 1200 lbs Load Capacity
Mi Item #03702206
MFR #21NG03201S

Mfr description
21NG03201S 21NG03201S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.19/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0295 in
  • Bolt Size
    0.41 in
  • Caster Size
    3.0000 in, 76.20 mm
  • Face Width
    1.8125 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Min Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Mount Height
    4.1563 in
  • Mounting Plate Size  
    3-1/8 x 4-1/8 in
  • Overall Height
    4.1600 in, 105.66 mm
  • Plate Size
    3.13 in x 4.13 in
  • Swivel Lead Length  
    13/16 in
  • Tread Width
    1.8100 in
  • Weight
    1200 lbs
  • Wheel Diameter
    3.0000 in
  • Wheel Width
    1.8100 in

Details

  • Additional Details
    Corrosion Resistant
  • Application
    Dollies,Vending Equipment,Business Machine Equipment
  • Bolt Hole Shape
    Round
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Business Machine Low Profile
  • Caster Series
    21 Series
  • Caster Type
    Swivel
  • Construction
    Welded
  • Core Color
    Black
  • Core Material
    Nylon
  • Finish Coating
    Black finish
  • For Use With
    Business Machine Equipment
  • Frame Finish
    Black Finish
  • Frame Material
    Steel
  • Load Capacity
    1200 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    21NG03201S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    21 series
  • Style
    Swivel Plate
  • Top Plate
    3.13 in x 4.13 in, 79.502 mm x 104.902 mm
  • Tread Color
    Black
  • Tread Material
    Glass-Filled Nylon
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1200 lbs
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    85 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)