Motion
310CA06501R
Metal Wheel Material, 6.0000 in Wheel Diameter, 2800 lbs Load Capacity
MI ITEM #03702761
MFR #310CA06501R
Your Price$169.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 6.0000 in Wheel Diameter, 2800 lbs Load Capacity
MI ITEM #03702761
MFR #310CA06501R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.90/each(List $212.38)

Overview

Mfr description
310CA06501R 6X3 CAS IRN RID CASTER TOP

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    6.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    2800 lbs
  • Mount Height
    7.5000 in
  • Tread Width
    3.0000 in
  • Hardness
    Brinell 145
  • Type Of Bearing
    Roller
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Series
    310
  • Wheel Color
    Gray Enamel
  • Wheel Type
    CA - Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought