Motion
310CA10501S
Metal Wheel Material, 10.0000 in Wheel Diameter, 2800 lbs Load Capacity
Mi Item #03702775
MFR #310CA10501S
Price$293.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 10.0000 in Wheel Diameter, 2800 lbs Load Capacity
Mi Item #03702775
MFR #310CA10501S

Mfr description
310CA10501S 10X3 CAS IRN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.38/each

Specifications

Dimensions

  • Mount Height
    11.5000 in
  • Swivel Lead Length  
    2.2500 in
  • Swivel Radius
    7.2500 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    10.0000 in

Details

  • Caster Type
    Swivel
  • Hardness
    Brinell 145
  • Load Capacity
    2800 lbs
  • Product Type
    Plate Casters
  • Series
    310
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Gray Enamel
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Type
    CA - Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)