Motion
310FS08501R
Plate Caster - 310 Contender, Forged Steel Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 2800 lbs Load Capacity
Mi Item #03702813
MFR #310FS08501R
Price$382.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 310 Contender, Forged Steel Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 2800 lbs Load Capacity
Mi Item #03702813
MFR #310FS08501R

Mfr description
310FS08501R 8X3 STL RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.26/each

Specifications

Dimensions

  • Axle Diameter
    0.0394 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    3 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Overall Height
    10.1250 in,257.18 mm
  • Tread Width
    3.0000 in
  • Weight
    4100 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bearing ID
    0.7500 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    4100 lbs, 1859.73 kg
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    310 Contender
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Material
    Forged Steel
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Load Capacity
    2800 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    310
  • Style
    Rigid Plate
  • Tread Material
    Forged Steel
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    4100 lbs
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)