Motion
310FS10501R
Plate Caster - 310 Series, Forged Steel Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 4100 lbs Load Capacity
MI ITEM #03702818
MFR #310FS10501R
Price$485.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 310 Series, Forged Steel Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 4100 lbs Load Capacity
MI ITEM #03702818
MFR #310FS10501R

Mfr description
310FS10501R 10X3 STL RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.61/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    6-1/4 in, 158.75 mm
  • Min Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Mount Height
    11.5000 in, 292.10 mm
  • Mounting Plate Size  
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Overall Height
    11.5000 in,292.10 mm
  • Plate Size
    6-1/4 x 4-1/2 in
  • Tire Size
    3.0000 in x 10.0000 in, 76.20 mm x 254 mm
  • Tread Width
    3.0000 in
  • Weight
    4100 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs, Heat-Treated
  • Application
    Conveyor-drawn Tow Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    4100 lbs, 1859.729 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Rigid
  • Caster Series
    310 Series
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Material
    Forged Steel
  • For Use With
    Conveyor-drawn Tow Trucks, Heavy Duty Bakery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Frame Material
    Steel
  • Hardness
    80
  • Heat Tolerance
    Up to 800 °F
  • Load Capacity
    4100 lbs
  • Manufacturer Catalog Number
    310FS10501R
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    310 Series
  • Style
    Top Plate
  • Top Plate
    6-1/4 x 4-1/2 in,158.75 x 114.30 mm
  • Tread Material
    Forged Steel
  • Type
    Rigid
  • Type Of Bearing
    Roller
  • Weight Capacity
    4100 lbs
  • Wheel Hardness
    80 Rockwell B
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)