Motion
310NX06528S
Trionix™ Rigid Plate Wheeled Caster - 310 Series, Nylon Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 4100 lbs Load Capacity
Mi Item #03702840
MFR #310NX06528S
Price$238.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trionix™ Rigid Plate Wheeled Caster - 310 Series, Nylon Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 4100 lbs Load Capacity
Mi Item #03702840
MFR #310NX06528S

Mfr description
310NX06528S 6X3 NYL SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.95/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Bolt Size
    1/2 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    7-1/2 in
  • Mounting Plate Size  
    4-1/4 x 6-1/2 in
  • Overall Height
    7.5000 in, 190.50 mm
  • Plate Size
    6-1/4 x 4-1/2 in
  • Swivel Lead Length  
    1-3/8 in
  • Swivel Radius
    1-3/8 in
  • Tire Size
    76.20 mm x 152.40 mm
  • Tread Width
    3 in
  • Weight
    4100 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Corrosion Resistant
  • Application
    Conveyor-drawn Tow Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Contender™ Kingpinless
  • Caster Series
    310 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    BLACK
  • Core Material
    Nylon
  • For Use With
    Conveyor-drawn Tow Trucks, Heavy Duty Bakery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Hardness
    78 to 82 Shore D
  • Heat Tolerance
    -30 to 220 °F
  • Load Capacity
    4100 lbs
  • Manufacturer Catalog Number
    310NX06528S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    310 SERIES
  • Style
    Top Plate
  • Top Plate
    158.75 x 114.30 mm, 6-1/4 x 4-1/2 in
  • Tread Color
    BLACK
  • Tread Material
    NYLON - TRONIX
  • Type
    SWIVEL
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    4100 lbs
  • Wheel Bearing Type
    PRECISION BALL
  • Wheel Color
    Black
  • Wheel Hardness
    78 to 82 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)