Motion
310NX06528SP

ALBION INDUSTRIES
310NX06528SP

Nylon Wheel Material, 6.0000 in Wheel Diameter, 4100 lbs Load Capacity
Mi Item #03702841
MFR #310NX06528SP
Price$420.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
310NX06528SP

Nylon Wheel Material, 6.0000 in Wheel Diameter, 4100 lbs Load Capacity
Mi Item #03702841
MFR #310NX06528SP

Mfr description
310NX06528SP 6X3 NYL SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.33/each

Specifications

Dimensions

  • Mount Height
    7.5000 in
  • Swivel Lead Length  
    1.3750 in
  • Swivel Radius
    4.3750 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Brake Type
    Poly Cam Brake (P)
  • Caster Type
    Swivel
  • Hardness
    78-82 Shore D
  • Load Capacity
    4100 lbs
  • Product Type
    Plate Casters
  • Series
    310
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Black Polymer
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    NX - Trionix Polymer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)