Motion
310PY10501SPATP

ALBION INDUSTRIES
310PY10501SPATP

Plate Caster - 310 Series, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 3000 lbs Load Capacity
Mi Item #03702947
MFR #310PY10501SPATP
Price$487.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
310PY10501SPATP

Plate Caster - 310 Series, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 3000 lbs Load Capacity
Mi Item #03702947
MFR #310PY10501SPATP

Mfr description
310PY10501SPATP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.10/each

Specifications

Dimensions

  • Bolt Hole Spacing
    7-1/4 x 5-1/4 in, 184.15 x 133.35 mm
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    7-1/4 in, 184.15 mm
  • Min Bolt Hole Spacing
    5-1/4 in, 133.35 mm
  • Mount Height
    11.5000 in, 292.10 mm
  • Mounting Plate Size  
    7-1/4 x 5-1/4 in, 184.15 x 133.35 mm
  • Overall Height
    11.5000 in,292.10 mm
  • Plate Size
    7-1/4 x 5-1/4 in
  • Swivel Lead Length  
    2.2500 in
  • Swivel Radius
    7.2500 in, 184.15 mm
  • Tire Size
    3.0000 in x 10.0000 in, 76.20 mm x 254 mm
  • Tread Width
    3.0000 in
  • Weight
    3000 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs
  • Application
    Conveyor-drawn Tow Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    3000 lbs, 1360.78 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    310 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Polyurethane
  • Fastener Code
    PATP
  • Frame Material
    Steel
  • Hardness
    95 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    3000 lbs
  • Manufacturer Catalog Number
    310PY10501SPATP
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    310 Series
  • Style
    Top Plate
  • Top Plate
    7-1/4 x 5-1/4 in,184.15 x 133.35 mm
  • Tread Color
    Black
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Weight Capacity
    3000 lbs
  • Wheel Color
    Black
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)