Motion
310TM06501SFBB

ALBION INDUSTRIES
310TM06501SFBB

Plate Caster - 310 Series, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #03702970
MFR #310TM06501SFBB
Price$291.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
310TM06501SFBB

Plate Caster - 310 Series, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #03702970
MFR #310TM06501SFBB

Mfr description
310TM06501SFBB 6X3 PHN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.36/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    6-1/4 in, 158.75 mm
  • Min Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Mount Height
    7.5000 in, 190.50 mm
  • Mounting Plate Size  
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Overall Height
    7.5000 in,190.50 mm
  • Plate Size
    6-1/4 x 4-1/2 in
  • Swivel Lead Length  
    1.3750 in
  • Swivel Radius
    8.5000 in, 215.90 mm
  • Tire Size
    3.0000 in x 6.0000 in, 76.20 mm x 152.40 mm
  • Tread Width
    3.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs, Heat-Treated
  • Application
    Conveyor-drawn Tow Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    2000 lbs, 907.185 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    310 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Phenolic
  • Frame Material
    Steel
  • Hardness
    102
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog Number
    310TM06501SFBB
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    310 Series
  • Style
    Top Plate
  • Top Plate
    6-1/4 x 4-1/2 in,158.75 x 114.30 mm
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Weight Capacity
    2000 lbs
  • Wheel Color
    Black
  • Wheel Hardness
    102 Rockwell E
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)