Motion
310TM08501R
Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2500 lbs Load Capacity
Mi Item #03702978
MFR #310TM08501R
Price$188.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2500 lbs Load Capacity
Mi Item #03702978
MFR #310TM08501R

Mfr description
310TM08501R 8X3 PHN RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.39/each

Specifications

Dimensions

  • Mount Height
    10.1250 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    2500 lbs
  • Product Type
    Plate Casters
  • Series
    310
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Phenolic Resin
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic
  • Wheel Type
    TM - Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)