Motion
410CA08501R
Metal Wheel Material, 8.0000 in Wheel Diameter, 2800 lbs Load Capacity
Mi Item #03703450
MFR #410CA08501R
Price$209.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 8.0000 in Wheel Diameter, 2800 lbs Load Capacity
Mi Item #03703450
MFR #410CA08501R

Mfr description
410CA08501R 8X3 CAS IRN RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.73/each

Specifications

Dimensions

  • Mount Height
    10.5000 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Caster Type
    Rigid
  • Hardness
    Brinell 145
  • Load Capacity
    2800 lbs
  • Product Type
    Plate Casters
  • Series
    410
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Gray Enamel
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Type
    CA - Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)