Motion
410CA12501S
Plate Caster - 410 Contender, Cast Iron Wheel Material, 12.0000 in Wheel Diameter, 2.50 mm Face Width, 2500 lbs Load Capacity
MI ITEM #03703461
MFR #410CA12501S
Price$385.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 410 Contender, Cast Iron Wheel Material, 12.0000 in Wheel Diameter, 2.50 mm Face Width, 2500 lbs Load Capacity
MI ITEM #03703461
MFR #410CA12501S

Mfr description
410CA12501S 12X3 CAS IRN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.27/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    12.0000 in, 304.80 mm
  • Face Width
    2.50 mm
  • Leg Size
    3/8 in | 9.52 mm
  • Mounting Plate Size  
    5-1/4 in x 7-1/4 in
  • Overall Height
    15.5000 in, 393.69 mm
  • Swivel Lead Length  
    4.3130 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    12.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Rohs Compliant, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Caster Load Capacity Range
    5400 lbs, 2449.4 kg
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    410 Contender
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    2500 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    410
  • Tread Material
    Cast Iron
  • Type Of Bearing
    Roller Bearing
  • Wheel Material Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)