Motion
410FR06501S
Nylon Wheel Material, 6.0000 in Wheel Diameter, 5400 lbs Load Capacity
Mi Item #03703475
MFR #410FR06501S
Price$316.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Wheel Material, 6.0000 in Wheel Diameter, 5400 lbs Load Capacity
Mi Item #03703475
MFR #410FR06501S

Mfr description
410FR06501S 6X3 DUC SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.28/each

Specifications

Dimensions

  • Mount Height
    8.0000 in
  • Swivel Lead Length  
    2.2187 in
  • Swivel Radius
    5.2188 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    5400 lbs
  • Product Type
    Plate Casters
  • Series
    410
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Paint
  • Wheel Material
    Metal
  • Wheel Material Type
    Nylon
  • Wheel Type
    FR - Ductile (Rounded)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)